£307.00
Ex VAT
£368.40
Inc VAT
Product Details
Product Specification
Product Documents
Certain wiping tasks require specific wiping products. Expertise and wiping technology have been applied to create premium quality, task-specific range than enables maximum efficiency and productivity.
Features and Benefits
• Process Wipers are perfect for repeat-use cleaning with chemicals and solvents, without leaving lint
Typical Applications
• Cleaning of chemicals and solvents
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Colour | Blue |
Core Diameter | 60mm |
Dispenser Type | Floor Standing Portable |
EAN | 5027375018862 |
ECLASS Code | 40030201 |
For Use With | KIM9526146K KIM9526154K |
Hygienically Wrapped | No |
MFR Part No. | 7643 |
Number of Ply | 1 |
Number of Sheets | 500 |
Number of Sleeves/Rolls | 1 |
Perforated | Yes |
Product Form | Roll |
Roll Length | 190m |
Roll Type | Large |
Series | Pure |
Sheet Length | 380mm |
Sheet Width | 340mm |
Sheets Per Roll/Sleeve | 500 |
Standards Met | ISO14001 ISO9001 |
Textured/Embossed | Yes |
Total Length | 190m |
Type | Wiper Roll |
UNSPSC Code | 47120000 |