£58.49
Ex VAT
£70.19
Inc VAT
Product Details
Product Specification
Kimtech® Pure W4 Wipers are high-performance solutions designed for ISO Class 4 or higher clean-room environments. With applications in pharmaceuticals, biotechnology, medical devices, and food processing industries, these white, 100% Polypropylene wipers offer acid, base, and solvent resistance. Perfect for dry wiping critical equipment and surfaces, they feature a thermally bonded construction with straight, clean, knife-cut edges to minimize lint. The double-bagged packaging with a case liner ensures cleanliness and hygiene. Each pack contains 100 cloths, making a total of 500 wipers, providing a reliable solution for maintaining stringent cleanliness standards in sensitive industries.
Features and Benefits
• W4 Wipers are doubled-bagged with a case liner
• Individual sheet size 22.8cm (L) x 22.8cm (W)
• Low linting, 100% Polypropylene white base sheets
• Perfect for pharmaceutical, high-tech biotechnology, medical device and food processing industries
Attribute | Value |
---|---|
Brand | Kimtech |
Colour | White |
ECLASS Code | 40030201 |
MFR Part No. | 7646 |
Number of Sheets | 100 |
Pack Quantity | 5 |
Product Form | Sheet |
Series | PURE |
Sheet Width | 228mm |
Type | Wiper Box |
UNSPSC Code | 47120000 |