SKU:
NHP9521197H
MPN:
RT1B200R
£39.49
Ex VAT
£47.39
Inc VAT
Product Details
Product Specification
Product Documents
The Raphael® blue hand towel rolls are a cost-effective and strong hand towel suitable for a range of workplace settings. Made with recycled fibres and embossed for added strength, these paper towels are compatible with a number of Northwood® dispensers.
Features and Benefits
• Food contact safe for versatile use
• Long lasting rolls for value in use
• Made with recycled fibres for a sustainable choice
• Embossed for added strength
Attribute | Value |
---|---|
Brand | Northwood |
Colour | Blue |
Core Diameter | 38mm |
Dispenser Type | Wall Mounted |
EAN | 5010146010950 |
ECLASS Code | 40030201 |
Food Safe | Yes |
Hygienically Wrapped | No |
MFR Part No. | RT1B200R |
Number of Ply | 1 |
Number of Sleeves/Rolls | 6 |
Perforated | No |
Product Form | Roll |
Roll Diameter | 195mm |
Roll Length | 200m |
Series | Raphael® |
Sheet Width | 200mm |
Standards Met | FSC Recycled |
Textured/Embossed | Yes |
Type | Hand Towel Roll |
UNSPSC Code | 47120000 |