SKU:
MOL9521031N
MPN:
473412
£40.79
Ex VAT
£48.95
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The Tork Reflex™ Wiping Paper is a versatile solution for efficient cleaning and hand wiping, known for its strength and high absorbency. Particularly effective on delicate glass surfaces, it ensures a streak-free and lint-free finish. Ideal for households, offices, and commercial spaces, it pairs seamlessly with the Tork Reflex™ centerfeed dispenser. The single-sheet dispensing system not only minimizes cross-contamination but also reduces consumption by up to 37%, promoting both hygiene and eco-friendly practices.
Features and Benefits
• Strong and absorbent multipurpose design
• Lower consumption with single-sheet dispensing (up to 37% reduction)
• SmartCore® core removal for efficient refilling
• Run out indicator for easy refill planning
• Good absorption for quick spill cleanup
Attribute | Value |
---|---|
Brand | Tork |
Certification | FSC |
Colour | White |
Core Diameter | 59mm |
Dispenser Type | Wall Mounted |
ECLASS Code | 40030201 |
Food Contact | Yes |
Hygienically Wrapped | No |
MFR Part No. | 473412 |
Number of Ply | 1 |
Number of Sheets | 2040 |
Number of Sleeves/Rolls | 6 |
Perforated | Yes |
Product Form | Roll |
Roll Length | 114m |
Roll Type | Standard |
Series | Reflex™ |
Sheet Length | 335mm |
Sheet Width | 194mm |
Sheets Per Roll/Sleeve | 340 |
System | M4 |
Textured/Embossed | No |
Total Length | 684m |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |