£61.49
Ex VAT
£73.79
Inc VAT
Product Details
Product Specification
Product Documents
Ensure optimal hygiene and durability with the Tork Reflex Centrefeed Dispenser. Designed for diverse applications, it minimizes cross-contamination by allowing users to touch only the dispensed paper. The robust construction ensures resilience in challenging environments, such as industrial or healthcare settings. The fully enclosed design protects the paper from splashes and dirt. Additionally, the run-out indicator prevents unexpected shortages, allowing efficient refill planning. Experience reliable, long-lasting performance with this dispenser, offering a practical solution for maintaining cleanliness and hygiene in various high-traffic or demanding locations.
Features and Benefits
• Enhance hygiene and reduce cross-contamination with our centrefeed dispenser, ensuring users touch only what they use.
• Rely on a robust design that withstands the toughest environments, ensuring durability and longevity.
• Safeguard paper from splashes and dirt with the Tork Reflex system, keeping the roll fully enclosed for cleanliness.
• Stay prepared and avoid shortages with the run-out indicator, allowing efficient refill planning in advance.
• Get a comprehensive solution with the Tork M4 Centrefeed Paper Towel and Dispenser Starter Pack, including the M4 Reflex Centrefeed Dispenser and M4 Wiping Paper Refill. The M4 dispenser is exclusively compatible with Tork M4 refills.
Attribute | Value |
---|---|
Brand | Tork |
Colour | White |
Dispenser Type | Portable |
ECLASS Code | 40030201 |
Hygienically Wrapped | No |
MFR Part No. | 473186 |
Number of Ply | 1 |
Perforated | Yes |
Product Form | Roll |
Series | Reflex™ |
Sheet Length | 278mm |
Sheet Width | 236mm |
System | M4 |
Textured/Embossed | No |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |