£44.99
Ex VAT
£53.99
Inc VAT
Product Details
Product Specification
Product Documents
Ensure optimal cleanliness with our 2-ply Tork Reflex™ Wiping Paper Plus, perfect for versatile use in mopping up liquids and efficient hand drying. Designed for seamless compatibility with the Tork Mini Reflex™ single-sheet centrefeed dispenser, it aligns effortlessly with your team's workflow. By using this product, you not only reduce consumption but also significantly minimize the risk of cross-contamination. Elevate your hygiene practices with a reliable solution that caters to common applications, enhancing cleanliness and convenience for your team.
Features and Benefits
• Efficient single sheet dispensing reduces paper consumption by up to 37%
• SmartCore® core removal ensures fast and easy refilling
• Excellent absorption for quick cleanup of spills and faster liquid wiping
• Soft and robust paper promotes efficient drying, minimizing waste
Attribute | Value |
---|---|
Brand | Tork |
Colour | White |
ECLASS Code | 40030201 |
MFR Part No. | 473474 |
Number of Ply | 2 |
Number of Sheets | 200 |
Pack Quantity | 9 |
Product Form | Roll |
Roll Length | 67m |
Sheet Length | 130mm |
Sheet Width | 19.4mm |
Type | Wiping Paper |
UNSPSC Code | 47120000 |