£28.49
Ex VAT
£34.19
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Peter Grant Papers |
Colour | Blue |
Dispenser Type | Wall Mounted |
ECLASS Code | 40030201 |
Food Contact | Yes |
Hygienically Wrapped | Yes |
MFR Part No. | HR2540 |
Number of Ply | 2 |
Number of Sleeves/Rolls | 12 |
Perforated | Yes |
Product Form | Roll |
Roll Length | 40m |
Roll Type | Small |
Series | Essentials™ |
Sheet Length | 370mm |
Sheet Width | 500mm |
Sheets Per Roll/Sleeve | 108 |
Textured/Embossed | No |
Total Length | 480m |
Type | Hygiene Roll |
UNSPSC Code | 47120000 |