£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
Product Documents
Super absorbent and strong, Rhino® 2-ply kitchen roll is made from pure pulp to help clean up and wipe down spills and messes in busy kitchens.
Features and Benefits
• 2-ply for strength when cleaning
• Extra large sheets are ideal for larger spills
• Fortified with LIQUI-SORB technology to tackle the largest spills
Attribute | Value |
---|---|
Brand | Northwood |
Colour | White |
Dispenser Type | Portable |
EAN | 5010146005819 |
ECLASS Code | 40030201 |
Food Contact | Yes |
Hygienically Wrapped | No |
MFR Part No. | RHKT2W46 |
Number of Ply | 2 |
Number of Sheets | 1200 |
Number of Sleeves/Rolls | 24 |
Perforated | Yes |
Product Form | Roll |
Roll Length | 10m |
Roll Type | Standard |
Series | Rhino® |
Sheet Width | 208mm |
Sheets Per Roll/Sleeve | 50 |
Textured/Embossed | Yes |
Total Length | 240m |
Type | Kitchen Roll |
UNSPSC Code | 47120000 |