£67.49
Ex VAT
£80.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Scott® Blue Shop Towels Original offer automotive enthusiasts and professionals heavy-duty performance and convenience. Perfect for garage work or automotive shops, these durable, absorbent towels handle grease, oils, and spills effectively. Each pack includes three perforated blue rolls, totalling 165 disposable towels, ensuring ample supply for demanding tasks. Designed to stay strong even when wet, they provide a safer alternative to cloth towels, minimizing exposure to contaminants like lead. Portable and compatible with standard paper towel dispensers, Scott® Shop Towels Original are versatile and easy to use, making them essential for oil changes, fluid refills, and general automotive maintenance tasks.
Features and Benefits
• Scott® Blue Shop Towels Original: Heavy-duty performance for automotive professionals and enthusiasts
• Absorbent and durable: Handles grease, oils, and spills effectively
• Pack contains 3 perforated blue rolls: Total of 165 disposable towels for ample supply
• Strong even when wet: Maintains integrity during tough tasks
• Safer alternative to cloth towels: Reduces exposure to contaminants like lead
• Portable and fits standard dispensers: Convenient for garage and automotive shop use
Attribute | Value |
---|---|
Brand | Scott |
Colour | Blue |
ECLASS Code | 40030201 |
MFR Part No. | 75143 |
Number of Ply | 1 |
Number of Sheets | 1650 |
Number of Sleeves/Rolls | 30 |
Product Form | Roll |
Series | Shop |
Sheet Length | 239mm |
Sheet Width | 279mm |
UNSPSC Code | 47120000 |