SKU:
SON9525932P
MPN:
SWS68 51 PR
£77.49
Ex VAT
£92.99
Inc VAT
Product Details
Product Specification
The Sontara® white smooth wiper rolls are chosen for critical cleaning in sensitive environments. Designed to be binder, chemical, and adhesive-free, these wiper rolls ensure safe and effective cleaning. Their soft, smooth texture ensures dust, dirt and oil spills are efficiently absorbed and cleaned in large-scale cleaning tasks.
Features and Benefits
• Abrasion resistance and high strength ensure durability
• Solvent resistance for versatile use
• Low linting properties prevent contamination in hygiene-critical areas
Typical Applications
• Used extensively in cleanrooms to wipe surfaces, equipment, and tools without introducing contaminants or lint that could compromise sensitive processes or products
• Essential for cleaning laboratory instruments, workspaces, and glassware
• Employed for cleaning and disinfecting equipment, machinery, and surfaces in pharmaceutical manufacturing to maintain stringent hygiene standards and comply with regulatory requirements
• Ideal for wiping sensitive electronic components, circuit boards, and assembly areas to remove dust, debris, and residues without leaving lint or damaging components
• Used for cleaning and maintaining aircraft interiors, avionics, and equipment
• Utilised in automotive manufacturing and repair for cleaning parts, tools, and machinery
• Essential for cleaning food contact surfaces, equipment, and processing areas to meet food safety standards and regulations
Approvals
• FCC approved
Attribute | Value |
---|---|
Brand | Sontara |
Colour | White |
EAN | 5060110744916 |
ECLASS Code | 40030201 |
MFR Part No. | SWS68 51 PR |
Product Form | Roll |
Sheet Length | 38cm |
Sheet Width | 280mm |
Type | Wiper Roll |
UNSPSC Code | 47120000 |