£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
Product Documents
The Tork Soft Wash Cloth is a healthcare essential, ensuring gentle patient care with its strong and absorbent texture designed for use with water and mild detergents. Ideal for hospitals, clinics, and long-term care facilities, it promotes conscious consumption and minimizes infection risks. The one-at-a-time dispensing feature enhances hygiene, reducing cross-contamination concerns. Tailored for efficient and delicate cleaning, this wash cloth is a crucial tool for healthcare professionals committed to providing superior patient care in a hygienic and sensitive manner.
Features and Benefits
• Strong design ensures efficient cleaning
• Soft texture for gentle patient care
• Highly absorbent for effective washing
• Suitable for use with water and mild detergents
• One-at-a-time dispensing enhances hygiene and reduces consumption
Attribute | Value |
---|---|
Brand | Tork |
Colour | White |
ECLASS Code | 40030201 |
MFR Part No. | 483381 |
Number of Ply | 1 |
Number of Sheets | 50 |
Pack Quantity | 32 |
Product Form | Sheet |
Roll Length | 290m |
Sheet Length | 29cm |
Type | Wiper Cloths |
UNSPSC Code | 47120000 |