£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
Provide extra care for your patients with the Tork Soft Wash Cloth Premium, offering gentle and efficient patient wash with water and mild soap. This premium-quality cloth is designed for strength and softness, ensuring a comfortable and soothing experience. Tailored for patient care, it combines the ideal balance of durability and gentleness. Your patients will appreciate the extra care provided by this soft and strong wash cloth, enhancing their overall experience.
Features and Benefits
• Hygienic use: Touch only the cloth you need, ensuring cleanliness and preventing cross-contamination
• Efficient dispensing: One-at-a-time dispensing reduces consumption and enhances overall hygiene in healthcare settings
Attribute | Value |
---|---|
Brand | Tork |
Certification | FSC |
Colour | White |
Dispenser Type | Portable |
ECLASS Code | 40030201 |
Hygienically Wrapped | No |
MFR Part No. | 7421 |
Number of Ply | 1 |
Number of Sheets | 640 |
Number of Sleeves/Rolls | 8 |
Perforated | No |
Product Form | Sheet |
Roll Type | Folded |
Series | Premium |
Sheet Length | 300mm |
Sheet Width | 190mm |
Sheets Per Roll/Sleeve | 80 |
Textured/Embossed | No |
Type | Wiper Cloths |
UNSPSC Code | 47120000 |