noscriptTork Tork Centrefeed, White,1 ply, 275m per roll, 6 rolls per case 151131 | Cromwell Tools

Tork

Tork Centrefeed, White,1 ply, 275m per roll, 6 rolls per case

SKU:

MOL9521513F

MPN:

151131

£66.99

Ex VAT

£80.39

Inc VAT

IN STOCK (9)

    Product Details

    For multipurpose cleaning and wiping, the versatile wiping paper rolls from Tork® are handy to have around. Ideal for mopping up spills, wiping down surfaces, and drying hands, these rolls offer a high-capacity solution for hygienic cleaning.


    Features and Benefits
    • Super absorbent for efficient drying
    • Delivered in Easy Handling® packaging for portability, opening, and disposal
    • Suitable for one-hand dispensing for ease of use


    Typical Applications
    • Kitchens and canteens
    • Commercial industries
    • Schools and nurseries
    • Hospitality sector


    Approvals
    • EU Ecolabel approved
    • FSC® certified - the mark of responsible forestry


    Standards
    • Fulfills the Packaging and Packaging Waste Directive (96/62/EC)
    • ISO 9001 - Quality management systems
    • ISO 14001 - Environmental management systems
    • BS OHSAS 18001 - Occupational Health & Safety management systems
    • FSC® Chain-Of-Custody


    Notes
    • MOL9521031A is a continuous, non-perforated roll
    • Compatible with M2 dispenser


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Tork

    Certification

    Eco Label FSC

    Colour

    White

    Dispenser Type

    Wall Mounted

    ECLASS Code

    40030201

    Food Contact

    Yes

    For Use With

    MOL9521031A

    Hygienically Wrapped

    No

    MFR Part No.

    151131

    Number of Ply

    1

    Number of Sleeves/Rolls

    6

    Perforated

    No

    Product Form

    Roll

    Roll Length

    275m

    Roll Type

    Standard

    Sheet Width

    215mm

    System

    M2

    Textured/Embossed

    No

    Total Length

    1650m

    Type

    Centrefeed Wiper Roll

    UNSPSC Code

    47120000