£70.99
Ex VAT
£85.19
Inc VAT
Product Details
Product Specification
Product Documents
These heavy-duty wiper rolls are designed for demanding work environments to clean machinery and a wide range of liquids. Extremely durable, these rolls are resistant to heat and solvents to deliver an all-purpose wiper that covers all bases.
Features and Benefits
• Virtually lint-free to avoid product contamination
• No binders or glue make these wipers suitable for a range of industries
• Excellent mechanical strength for use in heavy-duty industries
• Supplied in 100% recyclable packaging
Typical Applications
• Engineering
• Industrial
• Automotive
Approvals
• CHSA Soft Tissue Standard
Attribute | Value |
---|---|
Brand | Northwood |
Colour | White |
ECLASS Code | 40030201 |
MFR Part No. | TUF450W2F |
Number of Ply | 1 |
Number of Sheets | 450 |
Pack Quantity | 2 |
Product Form | Roll |
Roll Length | 162m |
Series | TufWipe |
Sheet Length | 36cm |
Sheet Width | 240mm |
Type | Wiper Roll |
UNSPSC Code | 47120000 |