£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Product Documents
The soft texture of the Sontara® White Smooth ensures that the wipe will not tear or snag on surfaces, making it easier than ever to wipe small or technical equipment. Its uniquely soft, smooth texture ensures effective dust and dirt pick-up, and any grease or oil spills are also swiftly absorbed.
Attribute | Value |
---|---|
Brand | Harrison Wipes |
Colour | White |
Dispenser Type | Wall Mounted |
EAN | 5060110747467 |
ECLASS Code | 40030201 |
Food Contact | Yes |
Hygienically Wrapped | No |
MFR Part No. | SWS51 01 QF |
Number of Ply | 3 |
Number of Sheets | 400 |
Number of Sleeves/Rolls | 8 |
Perforated | Yes |
Product Form | Sheet |
Roll Type | Folded |
Series | Easi-Wipes® Steadfast Lite |
Sheet Length | 380mm |
Sheet Width | 280mm |
Sheets Per Roll/Sleeve | 50 |
Textured/Embossed | No |
Type | Wiper Cloths |
UNSPSC Code | 47120000 |