£78.99
Ex VAT
£94.79
Inc VAT
Product Details
Product Specification
Product Documents
Controls consumption and cost, reduces linting and cross contamination, improves hygiene. Plastic outer protects from dust, spills and humidity.
Colour: blue.
Cloth size: 32.4 x 38.5cm.
Box quantity: 5x 100 sheets.
Notes
• Compatible with the W4 dispenser
Attribute | Value |
---|---|
Brand | Tork |
Certification | Eco Label FSC |
Colour | Blue |
Dispenser Type | Wall Mounted |
EAN | 7322540183832 |
ECLASS Code | 40030201 |
Food Contact | Yes |
For Use With | MOL9520740P |
Hygienically Wrapped | No |
MFR Part No. | 130082 |
Number of Ply | 3 |
Number of Sheets | 500 |
Number of Sleeves/Rolls | 5 |
Perforated | No |
Product Form | Sheet |
Roll Type | Folded |
Series | Industrial Heavy-Duty |
Sheet Length | 324mm |
Sheet Width | 385mm |
Sheets Per Roll/Sleeve | 100 |
System | W4 |
Textured/Embossed | No |
Type | Wiper Cloths |
UNSPSC Code | 47120000 |