£68.49
Ex VAT
£82.19
Inc VAT
Product Details
Product Specification
Product Documents
Features and Benefits
• Made with QuickDry technology which enables excellent wet strength and absorbency , allowing more efficient drying with less waste
• Economical- Less paper used thanks to the absorbency of QuickDry technology
• Versatile- Multipurpose paper that's suitable for hand drying and wiping up spills
Refill Identifier: W4. 130043 dispenser
Sheet size: (L)320 x (W)390mm.
Pack quantity: 200 sheets.
Case quantity: 5 packs.
Attribute | Value |
---|---|
Brand | Tork |
Certification | FSC |
Colour | White |
Dispenser Type | Wall Mounted |
ECLASS Code | 40030201 |
Food Contact | Yes |
Hygienically Wrapped | No |
MFR Part No. | 130043 |
Number of Ply | 2 |
Number of Sheets | 1000 |
Number of Sleeves/Rolls | 5 |
Perforated | No |
Product Form | Sheet |
Roll Type | Folded |
Series | Paper Plus |
Sheet Length | 324mm |
Sheet Width | 385mm |
Sheets Per Roll/Sleeve | 200 |
System | W4 |
Textured/Embossed | No |
Type | Wiper Cloths |
UNSPSC Code | 47120000 |