£89.49
Ex VAT
£107.39
Inc VAT
Product Details
Product Specification
Product Documents
This multi-purpose Tork Cleaning Cloth is soft and flexible, yet strong. It is ideal for most lighter cleaning tasks, and quickly absorbs both oils and liquids, which makes your cleaning efforts easier. This cloth comes in a protective and portable plastic small pack, which makes the cleaning cloth easily available when needed.
Features:
Attribute | Value |
---|---|
Brand | Tork |
Colour | White |
Dispenser Type | Portable |
EAN | 7322540238259 |
ECLASS Code | 40030201 |
Food Contact | Yes |
Hygienically Wrapped | No |
MFR Part No. | 510150 |
Number of Ply | 1 |
Number of Sheets | 440 |
Number of Sleeves/Rolls | 8 |
Perforated | No |
Product Form | Sheet |
Roll Type | Folded |
Sheet Length | 385mm |
Sheet Width | 320mm |
Sheets Per Roll/Sleeve | 55 |
System | W8 |
Textured/Embossed | No |
Type | Wiper Cloths |
UNSPSC Code | 47120000 |