£67.49
Ex VAT
£80.99
Inc VAT
Product Details
Product Specification
Experience premium wiping technology with the Kimtech® Wettask™ system. This efficient and high-quality solution includes 6 refill packs, each containing 60 white sheets (360 total). Designed for use with the Kimtech® Wettask™ roll wiper dispenser bucket, these cleaning wipes are ideal for busy industrial environments. The advanced Hydroknit™ technology ensures strong and fast absorption, making them perfect for general cleaning with solvents. The unique self-closing lid of the Wettask™ system reduces worker exposure to harmful VOCs, enhancing safety by minimizing spills. Delivered in a convenient roll format for quick refills.
Features and Benefits
• Each sheet measures 32cm (L) x 31cm (W)
• Compatible with the Kimtech® Wettask™ roll wiper dispenser bucket (product code 7919)
Attribute | Value |
---|---|
Brand | Kimtech |
Colour | White |
Dispenser Type | Wall Mounted |
ECLASS Code | 40030201 |
Food Contact | No |
Hygienically Wrapped | No |
MFR Part No. | 6101 |
Number of Sheets | 360 |
Number of Sleeves/Rolls | 6 |
Perforated | Yes |
Product Form | Roll |
Series | Wettask™ |
Sheet Length | 317mm |
Sheet Width | 305mm |
Sheets Per Roll/Sleeve | 60 |
System | Wettask |
Textured/Embossed | No |
Type | Wiper Roll |
UNSPSC Code | 47120000 |