SKU:
KIM9526220K
MPN:
6220
£37.99
Ex VAT
£45.59
Inc VAT
Product Details
Product Specification
Product Documents
WypAll® L10 centrefeed Wiper 6220, 1Ply Blue 6rolls x 280sheets give your employees and visitors greater peace of mind by providing proven cleaning and disinfecting workplace hygiene solutions to help break the chain of germ transmission.
Features and Benefits
• Designed for retail and service environments
• Made specifically for use with the portable WypAll Reach paper wipes dispenser (6221)
• This easy to handle, portable and enclosed system is designed to keep your centrefeed roll clean, which helps to prevent against transmission of food-borne bacteria
• The single sheet dispensing is designed to minimise contamination
• The sheet by sheet dispensing reduces paper consumption by over 20% and cuts paper waste by over 20%.
• The unique Airflex Technology in this wiping paper is designed for exceptional strength and absorbency
• These WypAll paper wipers are designed to be used once with detergent or disinfectant and have been tested as compatible for use in spray and wipe application with peracetic acid, hydrogen peroxide and quats (quaternary ammonium compounds)
Attribute | Value |
---|---|
Brand | Wypall |
Certification | Eco Label |
Colour | Blue |
Core Diameter | 60mm |
Dispenser Type | Portable |
EAN | 5027375052088 |
ECLASS Code | 40030201 |
Food Contact | Yes |
Hygienically Wrapped | No |
MFR Part No. | 6220 |
Number of Ply | 1 |
Number of Sheets | 1680 |
Number of Sleeves/Rolls | 6 |
Perforated | Yes |
Product Form | Roll |
Roll Length | 380m |
Roll Type | Centrefeed |
Series | REACH™ |
Sheet Length | 380mm |
Sheet Width | 183mm |
Sheets Per Roll/Sleeve | 280 |
Standards Met | Eco label |
System | L10 |
Textured/Embossed | Yes |
Total Length | 636m |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |