SKU:
KIM9526223K
MPN:
6223
£38.92
Ex VAT
£45.79
| Save 15.00%
£46.70
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
WypAll® Reach C/feed Wiper 6222 1Ply 6rolls x 430sheets recycled are great to clean surfaces throughout the day, to give employees and visitors greater peace of mind by providing proven cleaning and disinfecting workplace hygiene solutions to help break the chain of germ transmission.
Features and Benefits
• Reduces paper consumption by over 20% and cuts paper waste by over 20%
• These dry cleaning wipes have been tested and can be used with peracetic acid, hydrogen peroxide and quats (quaternary ammonium compounds) products
Typical Applications
• For workstations, vehicles, desks, seating and food preparation areas meet cleaning standard within the workplace
Attribute | Value |
---|---|
Brand | Wypall |
Certification | Eco Label FSC |
Colour | Blue |
Core Diameter | 60mm |
Dispenser Type | Wall Mounted |
EAN | 5027375051593 |
ECLASS Code | 40030201 |
Food Contact | Yes |
For Use With | KIM9526221K |
Hygienically Wrapped | No |
MFR Part No. | 6223 |
Number of Ply | 1 |
Number of Sheets | 2580 |
Number of Sleeves/Rolls | 6 |
Perforated | Yes |
Product Form | Roll |
Roll Type | Centrefeed |
Series | L10 Food & Hygiene |
Sheet Length | 380mm |
Sheet Width | 183mm |
Sheets Per Roll/Sleeve | 430 |
System | L10 |
Textured/Embossed | Yes |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |