£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
The WypAll® L10 Essential range has been designed to provide customers with the perfect combination of value and versatility for everyday wiping tasks. These dry cleaning wipes are the ideal solution for light duty wiping, such as water spills, spray and wipe cleaning, and drying or cleaning hands. Perfect for food processing areas, petrol stations and anywhere requiring fast, easy and hygienic access to wipers, these WypAll® wipers can be used once with detergent or disinfectant. The disposable paper wipes have been tested as compatible for use in spray and wipe application with; peracetic acid, hydrogen peroxide, and quats (quaternary ammonium compounds). Always follow manufacturers instructions for dilution, application and contact time.Centrefeed roll format, compatible with a quick loading, easy-clean wiper dispenser.
Features and Benefits
• Compatible with Aquarius™ wipers dispensers (product code 7017)
• Individual sheet width measures 19.5cm
• Certified for food contact to the standard of BAR XXXVI
• Single use wipes are suitable for everyday wiping tasks
• 6 Rolls x 300m White Paper Wipers (1,800m total)
Attribute | Value |
---|---|
Brand | Wypall |
Colour | White |
ECLASS Code | 40030201 |
MFR Part No. | 7276 |
Pack Quantity | 6 |
Product Form | Roll |
Roll Length | 300m |
Series | ESSENTIAL |
Sheet Width | 195mm |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |