SKU:
KIM9527404K
MPN:
7404
£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
Product Documents
WypAll® L10 Centrefeed Roll is a 1-ply, white disposable paper wipe designed for light-duty hygiene tasks in retail and service environments. With 6 rolls containing 390 sheets each (2,340 total), this product provides a reliable solution for breaking the chain of germ transmission. Featuring Airflex™ Technology for exceptional strength and absorbency, these wipes are ideal for use with detergents or disinfectants. Tested for compatibility with various cleaning agents, including peracetic acid and hydrogen peroxide, they offer versatility in spray and wipe applications. Enhance workplace hygiene and peace of mind with WypAll® L10 Centrefeed Roll, tailored for specific environments and wiping tasks.
Features and Benefits
• Individual sheet size of these paper wipes is 38cm (L) x 18.5cm (W)
• Dry cleaning wipes designed for light duty use in service and retail environments
• Exceptional strength and absorbency thanks to the Airflex™ Technology in these disposable wipers
Attribute | Value |
---|---|
Brand | Wypall |
Certification | Eco Label |
Colour | White |
Core Diameter | 60mm |
Dispenser Type | Portable |
ECLASS Code | 40030201 |
Food Contact | Yes |
Hygienically Wrapped | No |
MFR Part No. | 7404 |
Number of Ply | 1 |
Number of Sheets | 2340 |
Number of Sleeves/Rolls | 6 |
Perforated | Yes |
Product Form | Roll |
Roll Type | Centrefeed |
Series | L10 Service & Retail Wiping Paper |
Sheet Length | 380mm |
Sheet Width | 185mm |
Sheets Per Roll/Sleeve | 390 |
System | L10 |
Textured/Embossed | Yes |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |