SKU:
KIM9527406K
MPN:
7406
£53.99
Ex VAT
£64.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
WypAll® L10 Service and Retail Wiping Paper delivers exceptional strength and absorbency for light-duty wiping. These centrefeed roll cleaning wipes are compatible with Aquarius™ Roll Control™ wiper dispensers, providing single-sheet dispensing for improved hygiene and cost control. With 6 rolls containing 500 sheets each (3,000 total), these brand-embossed, mid-size rolls offer high capacity, reducing the need for frequent refills. The compacted design contributes to sustainability standards by minimizing CO2 emissions and waste. Utilizing Airflex™ technology, these 1-ply cleaning paper rolls can be used inside or outside a dispenser, catering to diverse needs.
Features and Benefits
• Compatible with various dispensers
• Each cleaning wipe measures 38cm (L) x 18.3cm (W)
• Ideal for service and retail environments
Attribute | Value |
---|---|
Brand | Wypall |
Certification | Eco Label |
Colour | White |
Core Diameter | 60mm |
Dispenser Type | Wall Mounted |
ECLASS Code | 40030201 |
Food Contact | Yes |
Hygienically Wrapped | No |
MFR Part No. | 7406 |
Number of Ply | 1 |
Number of Sheets | 3000 |
Number of Sleeves/Rolls | 6 |
Perforated | Yes |
Product Form | Roll |
Roll Type | Medium |
Series | L10 General Clean™ Service & Retail |
Sheet Length | 380mm |
Sheet Width | 183mm |
Sheets Per Roll/Sleeve | 500 |
System | L10 |
Textured/Embossed | Yes |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |