£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
The WypAll® X50 Range has been specially engineered for general purpose, light-duty and intricate wiping tasks. Leading the way in light wiping, our goal is to support you in improving productivity and efficiency whilst reducing waste by delivering a clean, reliably consistent and extended use cloth. Advanced Hydroknit™ Technology ensures each cloth is lightweight, yet absorbent, helping to reduce residue and allow fast cleaning, even in hard to reach areas. Perfect for use in manufacturing and food processing environments, these cloths are suitable for hand wiping and are also food contact certified. Available in a high capacity roll and when used with the mobile roll dispenser, provides product just where you need it.
Features and Benefits
• Advanced Hydroknit™ Technology ensures each cloth is strong and fast absorbing
• Individual sheet size 34cm (L) x 24.9cm (W)
• Compatible with Kimberly-Clark Professional™ cloths Dispensers (product codes 6146, 6154 and 6155)
Attribute | Value |
---|---|
Brand | Wypall |
Colour | White |
ECLASS Code | 40030201 |
MFR Part No. | 8356 |
Number of Sheets | 50 |
Pack Quantity | 1 |
Product Form | Roll |
Series | X50 General Clean™ |
Sheet Length | 34cm |
Sheet Width | 249mm |
Type | Cleaning Cloth |
UNSPSC Code | 47120000 |