£24.99
Ex VAT
£53.99
| Save 53.71%
£29.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Specially designed for light and medium-duty wiping tasks, these extended-use cleaning cloths are widely used in food prep settings. Offering high performance, the X50 range are available in four colours to help reduce the risk of cross-contamination.
Features and Benefits
• Lightweight but extremely absorbent for reduced residue
• Compatible with peracetic acid, hydrogen peroxide, bleach, and quats for spray and wipe applications
• Food contact certified
• Comes in pack of 6 x 50
Typical Applications
• Food preparation and processing industries
Attribute | Value |
---|---|
Brand | Wypall |
Colour | Green |
Dispenser Type | Portable |
EAN | 5033848006250 |
ECLASS Code | 40030201 |
Food Contact | Yes |
For Use With | KIM9526954K |
Hygienically Wrapped | No |
MFR Part No. | 7442 |
Number of Ply | 1 |
Number of Sheets | 1800 |
Number of Sleeves/Rolls | 6 |
Perforated | No |
Product Form | Sheet |
Roll Type | Folded |
Series | X50 Critical Clean™ |
Sheet Length | 418mm |
Sheet Width | 247mm |
Sheets Per Roll/Sleeve | 300 |
Standards Met | ISO14001 ISO9001 |
System | X50 |
Textured/Embossed | No |
Type | Wiper Cloths |
UNSPSC Code | 47120000 |