£46.49
Ex VAT
£55.79
Inc VAT
Product Details
Product Specification
Product Documents
Quarter folded wipers, wrapped in a splash-proof, water-repellent polybag, give you immediate access to hygienically protected wipers in your work area. Ideal for heavy-duty tasks in industrial areas; wipe machinery and parts and cleaning rough surfaces and these durable cloths will stay in one piece.
Features and Benefits
• Highly absorbent and tear-resistant for long-lasting use
• Strong and durable (wet or dry) for a variety of rough surfaces
• Resists more solvents without becoming soggy and tearing
• Reduces residue for a better-looking clean
Attribute | Value |
---|---|
Brand | Wypall |
Colour | White |
Dispenser Type | Portable |
EAN | 0845623008664 |
ECLASS Code | 40030201 |
Food Contact | Yes |
Hygienically Wrapped | No |
MFR Part No. | 8388 |
Number of Ply | 1 |
Number of Sheets | 200 |
Number of Sleeves/Rolls | 4 |
Perforated | No |
Product Form | Sheet |
Roll Type | Folded |
Series | X80 Power Clean™ |
Sheet Length | 318mm |
Sheet Width | 318mm |
Sheets Per Roll/Sleeve | 50 |
System | X80 |
Textured/Embossed | No |
Type | Wiper Cloths |
UNSPSC Code | 47120000 |