£177.00
Ex VAT
£212.40
Inc VAT
Product Details
Product Specification
Product Documents
The WYPALL* X60 is a versatile and durable cloth designed for precision wiping on difficult surfaces, wet or dry.
Features & Benefits:
Typical Applications:
Attribute | Value |
---|---|
Brand | Wypall |
Colour | White |
Dispenser Type | Portable |
EAN | 5033848001736 |
ECLASS Code | 40030201 |
Food Contact | Yes |
Hygienically Wrapped | No |
MFR Part No. | 6034 |
Number of Ply | 1 |
Number of Sheets | 912 |
Number of Sleeves/Rolls | 12 |
Perforated | No |
Product Form | Sheet |
Roll Type | Folded |
Series | X60 General Clean™ |
Sheet Length | 330mm |
Sheet Width | 305mm |
Sheets Per Roll/Sleeve | 76 |
System | X60 |
Textured/Embossed | No |
Type | Wiper Cloths |
UNSPSC Code | 47120000 |