£139.00
Ex VAT
£166.80
Inc VAT
Product Details
Product Specification
Product Documents
The Wypall X80 range is specifically engineered for heavy-duty wiping tasks, where both strength and bulk are essential. Ideal for use in industrial manufacturing environments, these cloths are designed for rough surfaces and offer remarkable durability. The advanced Hydroknit™ technology contributes to their resilience, ensuring they do not tear and maintain consistent quality and size. Users have noted a 70% preference for these cloths over traditional rags, highlighting their superior strength, productivity, and efficiency, which ultimately leads to reduced waste during use.
Features and Benefits
• Built to withstand tearing, these cloths maintain their quality and dimensions during use
• About 70% of users prefer their durability compared to standard rags
• Engineered for superior strength, efficiency, and productivity, which helps reduce waste
• Utilises innovative Hydroknit™ technology to provide outstanding strength and longevity
Attribute | Value |
---|---|
Brand | Wypall |
Colour | White |
Core Diameter | 60mm |
Dispenser Type | Floor Standing Wall Mounted |
EAN | 0036000410259 |
ECLASS Code | 40030201 |
Food Contact | Yes |
For Use With | KIM9526146K |
Hygienically Wrapped | No |
MFR Part No. | 8377 |
Number of Ply | 1 |
Number of Sheets | 475 |
Number of Sleeves/Rolls | 1 |
Perforated | Yes |
Product Form | Roll |
Roll Type | Large |
Series | X80 Power Clean™ |
Sheet Length | 310mm |
Sheet Width | 315mm |
Sheets Per Roll/Sleeve | 475 |
System | X80 |
Textured/Embossed | Yes |
Type | Wiper Cloths |
UNSPSC Code | 47120000 |