£76.49
Ex VAT
£91.79
Inc VAT
Product Details
Product Specification
Product Documents
The WypAll® X80 Colour-Coded Range is an innovative solution designed for tough maintenance and cleaning tasks in food processing and healthcare settings. These repeat-use wipers utilise advanced hydroknit technology, providing exceptional absorbency and durability whether used wet or dry. They resist most solvents and reduce residue, facilitating fast cleaning while helping to lower operational costs. Ideal for environments where heavy-duty task segregation is essential, these cloths support colour-coded systems to minimise the risk of cross-contamination. Each pack includes 25 robust blue cleaning cloths, which are food contact certified, ensuring compliance with hygiene standards and enhancing regulatory practices in critical clean areas.
Features and Benefits
• Tailored for demanding cleaning and maintenance needs in healthcare and food processing environments
• Incorporates cutting-edge hydroknit technology for outstanding absorbency and strength
• Performs effectively in both wet and dry conditions while resisting solvents and limiting residue
• Facilitates quick cleaning processes and contributes to cost reduction
• Perfect for settings that necessitate robust task segregation to prevent cross-contamination
• Each case features 25 durable, food-safe blue cleaning cloths
Attribute | Value |
---|---|
Brand | Wypall |
Colour | Blue |
Dispenser Type | Portable |
EAN | 5033848004355 |
ECLASS Code | 40030201 |
Food Contact | Yes |
Hygienically Wrapped | No |
MFR Part No. | 7565 |
Number of Ply | 1 |
Number of Sheets | 250 |
Number of Sleeves/Rolls | 10 |
Perforated | No |
Product Form | Sheet |
Roll Type | Folded |
Series | X80 Plus Critical Clean™ |
Sheet Length | 410mm |
Sheet Width | 330mm |
Sheets Per Roll/Sleeve | 250 |
System | X80 |
Textured/Embossed | Yes |
Type | Wiper Cloths |
UNSPSC Code | 47120000 |