£39.49
Ex VAT
£47.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These cleaning cloths have been specifically designed for heavy-duty, rough surface wiping, where strength and bulk are key requirements. Reliable and consistent in quality, the brag box dispensing system protects cloths from workplace dirt. Each box comes with 160 cloths.
Features and Benefits
• Reduced tearing cuts down on cost and waste
• Advanced Hydroknit™ technology ensures each cloth is strong, durable, and highly absorbent
• Supplied in a flexible Brag Box system, for controlled access to protected cloths
• Single sheet dispensing to avoid waste
Typical Applications
• Industrial manufacturing
Attribute | Value |
---|---|
Brand | Wypall |
Colour | Blue |
Dispenser Type | Portable |
ECLASS Code | 40030201 |
Food Contact | Yes |
Hygienically Wrapped | No |
MFR Part No. | 8294 |
Number of Ply | 1 |
Number of Sheets | 160 |
Number of Sleeves/Rolls | 1 |
Perforated | No |
Product Form | Sheet |
Roll Type | Brag Box |
Series | X80 Power Clean™ |
Sheet Length | 420mm |
Sheet Width | 282mm |
Sheets Per Roll/Sleeve | 160 |
Standards Met | ISO14001 ISO9001 |
System | X80 |
Textured/Embossed | Yes |
Type | Wiper Cloths |
UNSPSC Code | 47120000 |