£92.99
Ex VAT
£111.59
Inc VAT
Product Details
Product Specification
Product Documents
The steel blue WypAll® X80 cleaning clothes have been specifically designed for heavy-duty, rough surface wiping, where strength and bulk are key requirements.
Features and Benefits
• Durable non-tear cloths reduce waste and last longer
• Advanced Hydroknit technology ensures that each cloth is strong, durable and highly absorbent
• Supplied in a flexible POP-UP box system, providing protective packaging to prevent grime/dirt touching the product
• Single sheet dispensing avoids waste
Typical Applications
• Industrial manufacturing
Attribute | Value |
---|---|
Brand | Wypall |
Colour | Blue |
Dispenser Type | Portable |
ECLASS Code | 40030201 |
Food Contact | No |
Hygienically Wrapped | No |
MFR Part No. | 8295 |
Number of Ply | 1 |
Number of Sheets | 400 |
Number of Sleeves/Rolls | 5 |
Perforated | Yes |
Product Form | Sheet |
Roll Type | Pop Up Box |
Series | X80 Power Clean™ |
Sheet Length | 426mm |
Sheet Width | 212mm |
Sheets Per Roll/Sleeve | 80 |
System | X80 |
Textured/Embossed | Yes |
Type | Wiper Cloths |
UNSPSC Code | 47120000 |