£11.79
Ex VAT
£14.15
Inc VAT
6 Variations Available
Product Details
Product Specification
This range of couplings offers excellent flow characteristics for industrial applications where this adaptor profile is required.
-Nominal Bore: 7.6mm
-Flow rate @ 6 bar - 2,100 l/min
-Maximum working pressure: 35 bar / 508 psi
-Adaptors: KF Series
-Interchangable: Cejn 314/315,Nitto Kohki 200, Rectus 13
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875332758 |
ECLASS Code | 27294290 |
Material | Steel |
MFR Part No. | AC78CF |
Product Type | Coupling |
Surface Finish | Passivated Zinc |
Thread Type | Female |
UNSPSC Code | 27131613 |