PCL

ACA6922 Euro Adaptors 5/1 6 Hose Tailpiece

SKU:

PCL2591989N

MPN:

ACA6922

£2.19

Ex VAT

£2.63

Inc VAT

IN STOCK (50+)

    Product Details

    Steel construction with corrosive resistant finish.
    Nominal Bore: 5.5mm
    Flow rate @ 6 bar - 650 l/min
    Maximum working pressure: 14 bar / 200 psi
    Coupling Series: Euro
    Interchangable:
    Aro 210, Cejn 300, JWL 522/532, Schrader Euro, Rectus 14/22


    Product Specification
    Attribute
    Value

    Brand

    PCL

    EAN

    5014875360300

    ECLASS Code

    27294290

    MFR Part No.

    ACA6922

    Product Type

    Adaptor

    UNSPSC Code

    27131613