£22.49
Ex VAT
£26.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These high flow, quick-release Schrader couplings are complete with a locking facility to prevent accidental disconnection. When coupled, the coupling can swivel to prevent kinks in the connecting hose and keep air flowing. Possesses a free airflow rate at 7bar/100psi: 50cfm (1400ltr/min). Designed for single-handed connection and disconnection, the product is available in three sizes and specifications.
Features and Benefits
• The convenient twist locking feature prevents accidental disconnection to keep air flowing securely
• When coupled, the adaptor can swivel thus preventing hose kinks
• Available in varying sizes and threads to suit your needs
Typical Applications
• Automotive
• Engineering
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875040271 |
ECLASS Code | 27294290 |
Material | Steel |
MFR Part No. | ACS102 |
Product Type | Couplings |
Surface Finish | Plain |
Thread Size | 1/4in. |
Thread Type | Male |
UNSPSC Code | 27131613 |