£5.29
Ex VAT
£6.35
Inc VAT
4 Variations Available
Product Details
Product Specification
Case hardened for longer life and corrosive resistant finish.
Nominal Bore: 7.1mm
Flow rate @ 6 bar - 500 l/min
Maximum working pressure: 14 bar / 200 psi
Coupling: 60 Series
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875420295 |
ECLASS Code | 27294290 |
Material | Steel |
MFR Part No. | ACA2657 |
Product Type | Adaptor |
Surface Finish | Hard Wearing Passivate |
Thread Size | 1/4" |
Thread Standard | BSPT |
Thread Type | Male |
UNSPSC Code | 27131613 |