£21.49
Ex VAT
£25.79
Inc VAT
8 Variations Available
Product Details
Product Specification
XF couplings and adaptors offers excellent flow characteristics providing the workshop with increased airflow and enhanced tool efficiency. Steel construction with corrosive resistant finish for longer life. The high flow rate - 130cfm at 100lbf/in², offers enhanced tool efficiency. Steel shoulder prevents accidental disconnection.
Nominal bore: 7.4mm.
Flow rate @6bar: 2200l/min @0.5bar p.d. Maximum working pressure: 35 bar.
(508lbf/in²).
Temperature range: -40°C to 100°C.
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875332604 |
ECLASS Code | 27294290 |
Material | Steel |
MFR Part No. | SC21EM |
Thread Size | 3/8in. |
Thread Standard | BSPT |
Thread Type | Male |
UNSPSC Code | 27131613 |