£31.99
Ex VAT
£38.39
Inc VAT
4 Variations Available
Product Details
Product Specification
These 100 series couplings possess a large diameter that allows for a greater airflow making them suitable for industrial applications. All products boast an all steel construction with a hardened shoulder that protects against accidental disconnection. Each coupling is finished with a hard wearing passivated zinc coating and is available in a variety of sizes and specifications.
Features and Benefits
• Hardened steel shoulder prevents accidental disconnection for optimum flow
• Possesses a passivated zinc finish for protection against corrosion
• Swivel feature prevents kinking of the hose for overall tool longevity
• Specially designed valves and large aperture adaptors provide increased airflow for heavy duty applications, allowing the product to provide versatility
• Compatible with 100 Series Adaptors
Typical Applications
• Engineering
• Workshops
• Automotive
• Plumbing
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875330617 |
ECLASS Code | 27294290 |
Material | Steel |
MFR Part No. | AC5JM |
Product Type | Coupler Body |
Surface Finish | Passivated Zinc |
Thread Size | 1/2 |
Thread Standard | BSPT |
Thread Type | Male |
UNSPSC Code | 27131613 |