noscriptQualfast 10.00mm STEEL BALLS GRADE G100 (PACK 25) QFT-671-1010J | Cromwell Tools

Qualfast

10.00mm STEEL BALLS GRADE G100 (PACK 25)

SKU:

QFT6711010J

MPN:

QFT-671-1010J

£7.29

Ex VAT

£8.75

Inc VAT

IN STOCK (50+)

    Product Details

    Metric
    Low carbon case hardened steel balls are for general use in castors, conveyors, non-precision bearings and any slow rotating parts. They have resistance to shock loads with a good load carrying ability and excellent resistance to surface wear. The G100 standard ball is of a high spherical standard.


    Product Specification
    Attribute
    Value

    Brand

    Qualfast

    Diameter

    10.0mm

    EAN

    5036140157569

    ECLASS Code

    23051301

    Grade

    G100

    Material

    Case Hardened Steel

    Package Quantity

    25

    UNSPSC Code

    31171536