noscriptDunlop BTL 24-8M-30F Taper Bore HTD Timing Pulley (1008), 24 Teeth, 8mm Pitch, for a 30mm Wide Belt 24-8M-30F-1108 DUN | Cromwell Tools

Dunlop BTL

24-8M-30F Taper Bore HTD Timing Pulley (1008), 24 Teeth, 8mm Pitch, for a 30mm Wide Belt

SKU:

DUN6957115R

MPN:

24-8M-30F-1108 DUN

£5.79

Ex VAT

£6.95

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Dunlop HTD timing pulleys have equally spaced grooves machined in to the outside diameter, to give correct meshing with the belts teeth, The pulley grooves are of special design to give this correct meshing of the belt teeth with minimal friction.


    All pulleys manufactured have correct minimum meshing tolerances built in and the pitch diameter is always larger then the outside diameter.


    Product Specification
    Attribute
    Value

    Brand

    Dunlop BTL

    Bushing

    Bush Type - 1008 Max Bore - 25mm

    Diameter Including Flanges

    67mm

    EAN

    5059161042492

    Flange

    With Flange

    Hub Width

    16mm

    Material

    Steel

    MFR Part No.

    24-8M-30F

    Number of Teeth

    24

    Outside Diameter

    59.74mm

    Pitch Diameter

    61.12mm

    Standards Met

    DIN 7721 DIN ISO 5295

    Surface Finish

    Black Phosphate

    Type

    Type 4

    UNSPSC Code

    26111806

    Width Across Teeth

    38mm