noscriptDunlop BTL 32-8M-30F Taper Bore HTD Timing Pulley (1615), 32 Teeth, 8mm Pitch, for a 30mm Wide Belt 32-8M-30F-1615 DUN | Cromwell Tools

Dunlop BTL

32-8M-30F Taper Bore HTD Timing Pulley (1615), 32 Teeth, 8mm Pitch, for a 30mm Wide Belt

SKU:

DUN6957117W

MPN:

32-8M-30F-1615 DUN

£15.79

Ex VAT

£18.95

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Dunlop HTD timing pulleys have equally spaced grooves machined in to the outside diameter, to give correct meshing with the belts teeth, The pulley grooves are of special design to give this correct meshing of the belt teeth with minimal friction.


    All pulleys manufactured have correct minimum meshing tolerances built in and the pitch diameter is always larger then the outside diameter.


    Product Specification
    Attribute
    Value

    Brand

    Dunlop BTL

    Bushing

    Bush Type - 1615 Max Bore - 42mm

    Diameter Including Flanges

    88mm

    EAN

    5059161057090

    Flange

    With Flange

    Material

    Steel

    MFR Part No.

    32-8M-30F

    Number of Teeth

    32

    Outside Diameter

    80.12mm

    Pitch Diameter

    81.49mm

    Standards Met

    DIN 7721 DIN ISO 5294

    Surface Finish

    Black Phosphate

    Type

    Type 8

    UNSPSC Code

    26111806

    Width Across Teeth

    38mm