noscriptDunlop BTL 40-8M-30F Taper Bore HTD Timing Pulley (1615), 40 Teeth, 8mm Pitch, for a 30mm Wide Belt 40-8M-30F-1615 DUN | Cromwell Tools

Dunlop BTL

40-8M-30F Taper Bore HTD Timing Pulley (1615), 40 Teeth, 8mm Pitch, for a 30mm Wide Belt

SKU:

DUN6957120W

MPN:

40-8M-30F-1615 DUN

£20.79

Ex VAT

£24.95

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Dunlop HTD timing pulleys have equally spaced grooves machined in to the outside diameter, to give correct meshing with the belts teeth, The pulley grooves are of special design to give this correct meshing of the belt teeth with minimal friction.


    All pulleys manufactured have correct minimum meshing tolerances built in and the pitch diameter is always larger then the outside diameter.


    Product Specification
    Attribute
    Value

    Brand

    Dunlop BTL

    Bushing

    Bush Type - 1615 Max Bore - 42mm

    Diameter Including Flanges

    108mm

    EAN

    5059161070785

    Flange

    With Flange

    Material

    Steel

    MFR Part No.

    40-8M-30F

    Number of Teeth

    40

    Outside Diameter

    100.49mm

    Pitch Diameter

    101.86mm

    Standards Met

    DIN 7721 DIN ISO 5294

    Surface Finish

    Black Phosphate

    Type

    Type 8

    UNSPSC Code

    26111806

    Width Across Teeth

    38mm