Kemet

OT5304, Gesswein Stone, Rectangular, Aluminium Oxide, 320 Grit, 13 x 6 x 150mm

SKU:

KEM2553724S

MPN:

311812

£6.37

Ex VAT

£7.64

Inc VAT

IN STOCK (43)

    Product Details

    Gesswein OT Semi-hard Aluminium Oxide
    Oil filled, this stone is designed to minimise loading. Length: 150mm.


    Manufactured from carefully graded abrasive particles, mixed with the appropriate bonding agents and fired in electric or gas ovens to produce a stone suitable for roughing out cavities and dies to commercial finishes.


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    Kemet

    ECLASS Code

    21011300

    Grade

    Fine

    Grit

    320

    Length

    150mm

    MFR Part No.

    311812

    Product Type

    Stone

    Shape

    Rectangular

    UNSPSC Code

    31191510

    Weight

    343g

    Width

    13mm