noscriptYork Coated Disc, 125mm, Aluminium Oxide, P40, Hook & Loop 2032732E | Cromwell Tools

York

Coated Disc, 125mm, Aluminium Oxide, P40, Hook & Loop

SKU:

YRK2032732E

MPN:

2032732E

£1.62

Ex VAT

£18.00

| Save 91.00%

£1.94

Inc VAT

IN STOCK (50+)

    Product Details

    100% of these hook-n-loop sanding discs can be used.


    Features and Benefits
    • Can be removed and re-applied and unaffected by dust or moisture
    • Aluminium oxide abrasive 'resin-bonded over resin' to hook-n-loop backed paper is suitable for wood, plastics, ceramics


    Typical Applications
    • Wood industry
    • Plastics industry


    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Application

    Sanding

    Backing Material

    Hook-n-Loop

    Brand

    York

    Diameter

    125mm

    Disc Type

    Coated Disc

    ECLASS Code

    21011313

    Grade

    Coarse

    Grit

    P40

    Material Application

    Acrylic Glass Bodyfiller Composite Glass-Fibre Reinforced Plastic (GRP) Lacquer Old Lacquer Plastic Primer Coat Primer Filler

    MFR Part No.

    2032732E

    Mounting Type

    Hook & Loop

    Pack Size

    50

    UNSPSC Code

    31191506

    Vacuum Hole Design

    No Hole