£0.77
Ex VAT
£0.92
Inc VAT
5 Variations Available
Product Details
Product Specification
These durable discs provide a highly consistent finish, no matter the application.
Features and Benefits
• Stiff E-weight paper gives a strong backing and long product life
• Fast cutting, thanks to aluminium oxide mineral coated onto a heavy paper
• Resin bond resists heat to prevent premature "burning"
• Equipped with the 3M™ Hookit™ attachment system for fast changeovers
Typical Applications
• Use on: Wood, Metal, Paints, Fillers, Plastics
• For initial and intermediate sanding on solid wood furniture, wood and metal door frames and other hard and soft wood, plastic and metal surfaces.
Notes
• Coating: Open
• Bond: Resin
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Application | Finishing Sanding |
Backing Material | Paper |
Brand | 3M |
Colour | Green |
Diameter | 150mm |
Disc Type | Coated Disc |
EAN | 5010027127517 |
ECLASS Code | 21011313 |
Grade | Coarse |
Grit | P40 |
Material Application | Acrylic Glass Bodyfiller Composite Lacquer Old Lacquer Plastics Primer Coat Primer Filler |
Maximum Operating Speed | 12000rpm |
MFR Part No. | 7000034060 |
Model Number | A01691 |
Mounting Type | Hookit™ |
Pack Size | 1 |
Series | 245 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | 6 Hole |