3M

255P, Coated Disc, A00330, 150mm, Aluminium Oxide, P500, Hookit™

SKU:

MMM2016180T

MPN:

7000082596

£0.49

Ex VAT

£0.59

Inc VAT

IN STOCK (50+)

    Product Details

    3M 255P Hookit™ Discs - available in a range of grades from P80 to P600. A class-leading C-weight abrasive disc, ideal for general purpose lightweight sanding.


    Features and Benefits
    • 255P discs and pads achieve a superior cut, with less loading and a vast reduction in airborne dust
    • Equipped with the 3M™ Hookit™ attachment system for fast and easy changeovers
    • Strong aluminum oxide abrasive enables high performance lightweight sanding on many different substrates


    Notes
    • Plain (no holes)


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Application

    Primer Sanding Sanding Sanding filler Shape and Sand Filler or Putty Surface Preparation

    Backing Material

    Paper

    Brand

    3M

    Diameter

    150mm

    Disc Type

    Coated Disc

    EAN

    5010027540613

    ECLASS Code

    21011313

    Grade

    Extra Fine

    Grit

    P500

    Material Application

    Acrylic Glass Bodyfiller Composite Lacquer Old Lacquer Plastics Primer Coat Primer Filler

    MFR Part No.

    7000082596

    Model Number

    A00330

    Mounting Type

    Hookit™

    Pack Size

    10

    Series

    255P

    UNSPSC Code

    31191506

    Vacuum Hole Design

    No Hole