£0.64
Ex VAT
£0.77
Inc VAT
Product Details
Product Specification
Hook-n-Loop Backed Sanding Discs, 150mm.
Plain disc (no holes).
No spanners required. 100% of sanding disc can be used. Can be removed and
re-applied. Unaffected by dust or moisture. Aluminium oxide abrasive 'resin-bonded over
resin' to Hook-n-Loop backed paper suitable for wood, plastics, ceramics.
Plain disc (no holes)
Size disc: 150mm
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Paper |
Brand | Kennedy |
Diameter | 150mm |
Disc Type | Coated Disc |
EAN | 5036140222175 |
ECLASS Code | 21011313 |
Grade | Fine |
Grit | P120 |
MFR Part No. | 2.1944 |
Model Number | 2.1944 |
Mounting Type | Hook & Loop |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |