noscript3M 984F, Coated Disc, 984F, 50mm, Cubitron™ II Ceramic, P36, Roloc™ 7100001474 | Cromwell Tools

3M

984F, Coated Disc, 984F, 50mm, Cubitron™ II Ceramic, P36, Roloc™

SKU:

MMM2016820C

MPN:

7100001474

£1.19

Ex VAT

£1.43

Inc VAT

IN STOCK (50+)

    Product Details

    The class-leading 3M Cubitron II Roloc discs outperform other abrasive discs due to the fast-cutting 3M precision shaped grain and a self-sharpening feature - keeping them running much cooler for longer.
    A durable edge backing makes the discs stronger around the edges so they won't fray or wear out prematurely. Being designed for use on portable tools, the discs feature the convenient Roloc™ Twist-on, Twist-off fixing system allowing for quick and secure disc changes.


    Features and Benefits
    • Fast-cutting 3M precision shaped grain ensures the Cubitron II Roloc discs outperform other abrasive discs
    • Self-sharpening feature keeps the disc running cooler and for longer
    • Durable edge backing makes the discs stronger around the edges, preventing fraying and premature wear
    • Roloc™ Twist-on, Twist-off fixing system allows for quick and secure disc changes


    Product Specification
    Attribute
    Value

    Abrasive Material

    Cubitron™ II Ceramic

    Application

    Finishing Grinding Sanding Weld Grinding

    Backing Material

    Paper

    Brand

    3M

    Colour

    Maroon

    Diameter

    50mm

    Disc Type

    Coated Disc

    EAN

    0051141277011

    ECLASS Code

    21011313

    Grade

    Extra Coarse

    Grit

    P36

    Material Application

    Cobalt Chrome Metal Nickel Alloy Stainless Steel Steel

    Maximum Operating Speed

    25000rpm

    MFR Part No.

    7100001474

    Model Number

    984F

    Mounting Type

    Roloc™

    Series

    Cubitron™ 2

    UNSPSC Code

    31191506

    Vacuum Hole Design

    No Hole