£1.39
Ex VAT
£1.67
Inc VAT
5 Variations Available
Product Details
Product Specification
The class-leading 3M Cubitron II Roloc discs outperform other abrasive discs due to the fast-cutting 3M precision shaped grain and a self-sharpening feature - keeping them running much cooler for longer.
A durable edge backing makes the discs stronger around the edges so they won't fray or wear out prematurely. Being designed for use on portable tools, the discs feature the convenient Roloc™ Twist-on, Twist-off fixing system allowing for quick and secure disc changes.
Features and Benefits
• Fast-cutting 3M precision shaped grain ensures the Cubitron II Roloc discs outperform other abrasive discs
• Self-sharpening feature keeps the disc running cooler and for longer
• Durable edge backing makes the discs stronger around the edges, preventing fraying and premature wear
• Roloc™ Twist-on, Twist-off fixing system allows for quick and secure disc changes
Attribute | Value |
---|---|
Abrasive Material | Cubitron™ II Ceramic |
Application | Finishing Grinding Sanding Weld Grinding |
Backing Material | Paper |
Brand | 3M |
Colour | Maroon |
Diameter | 75mm |
Disc Type | Coated Disc |
EAN | 0051141277028 |
ECLASS Code | 21011313 |
Grade | Extra Coarse |
Grit | P36 |
Material Application | Cobalt Chrome Metal Nickel Alloy Stainless Steel Steel |
Maximum Operating Speed | 20000rpm |
MFR Part No. | 7000045167 |
Model Number | 984F |
Mounting Type | Roloc™ |
Series | Cubitron™ 2 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |