noscript3M 775L, Coated Disc Pack, 86821, 150mm, Cubitron™ II Ceramic, P120, Hookit™, 50 Pack 7100046328 | Cromwell Tools

3M

775L, Coated Disc Pack, 86821, 150mm, Cubitron™ II Ceramic, P120, Hookit™, 50 Pack

SKU:

MMM2015270H

MPN:

7100046328

£32.49

Ex VAT

£38.99

Inc VAT

IN STOCK (10)

    Product Details

    Cubitron™ II clean sanding disc, feature triangular shaped ceramic mineral. As the triangular shaped grain wears, it continually fractures to form sharp points that slice through the substrate, wear evenly and provide extra-long life and consistency.


    Features and Benefits
    • Ideal for a variety of applications focused primarily on stock removal
    • Hook and loop attachment for fast and easy disc changes
    • Multi-hole pattern removes dust at a higher rate than 5 or 6 hole products
    • Cuts Faster
    • Film backing provides greater tear resistance and edge retention


    Typical Applications
    • Ideal for a range of applications focused on stock removal and are effective on a wide variety of substrates - including metals, woods and composite materials
    • Metalworking
    • Paint Prep
    • Finishing and Blending
    • Sanding woods and composite Materials


    Product Specification
    Attribute
    Value

    Abrasive Material

    Cubitron™ II Ceramic

    Application

    Blending Defect Removal Finishing Intermediate Sanding Sanding

    Backing Material

    Film

    Brand

    3M

    Diameter

    150mm

    Disc Type

    Coated Disc Pack

    EAN

    0511258682165

    ECLASS Code

    21011313

    Grade

    Fine

    Grit

    P120

    Material Application

    Bodyfiller Lacquer Metal Old Lacquer Primer Coat Primer Filler Wood

    Maximum Operating Speed

    12000rpm

    MFR Part No.

    7100046328

    Model Number

    775L

    Mounting Type

    Hookit™

    Pack Size

    50

    Series

    Cubitron™ 2

    UNSPSC Code

    31191506

    Vacuum Hole Design

    No Hole